Skip Content
SCREWDRIVER BALL HEX 1/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREWDRIVER BALL HEX 1/8

BONDHUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BHS10607
  • Mfr. Model # 10607
  • UNSPSC # 27111710
  • CATALOGUE PAGE # 128
  • Shipping Weight 0.085 lbs

Product Details

Balldriver Hex driver makes standard Hex tools obsolete. Handles and blade lengths are proportioned to allow opointimum torque. Handles are stamped with size for easy identification. Size 1/8 inch. Length 5.3 inches.

Technical Specs

  • Item Ball Screw Driver
  • Tip Style Ball Hex
  • Tip Size 1/8"
  • Handle Design Ergonomic
  • Shank Length 3.1"
  • Features Non slip Grip, Two Component Handle with Tough Inner Core and Cushioned Rubber Exterior, Antiroll Design
  • Shank Shape Round
  • Overall Length 6.6"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List