Skip Content
SCREWDRIVER AIR IMPACT PISTOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREWDRIVER AIR IMPACT PISTOL

INGERSOLL-RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRGQIP30Q4
  • Mfr. Model # QIP30Q4
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 2761
  • Shipping Weight 1.0 lbs

Product Details

Inline pneumatic impact screwdrivers. Average air consumption 8.0 CFM. CFM at full load 32.0. Free speed 9,000 RPM. Handle type - pistol. Length 6-7/8 inches. Throttle type - trigger. Torque 178 - 265 in-lbs.

Technical Specs

  • Handle Type Pistol
  • Includes Lift Bail for Use with Tool Balancers
  • Item Air Screwdriver
  • Clutch Type Impact Mechanism
  • Duty Industrial
  • Overall Length 6-7/8"
  • Operation Reversible
  • Free Speed 9,000 RPM
  • Required Pressure 90 PSI
  • Throttle Type Trigger
  • Torque Range Soft Draw 178 - 265 in.-lbs.
  • Air Inlet 1/4" NPT
  • Hex Bit 1/4"
  • Min. Hose Size 3/8"
  • Average CFM @ 15 Second Run Time 8.00
  • CFM @ Full Load 32.0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list