Skip Content
SCREWDRIVER AIR IMPACT IN-LINE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREWDRIVER AIR IMPACT IN-LINE

INGERSOLL-RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRGQIS14Q4
  • Mfr. Model # QIS14Q4
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Product Details

Inline pneumatic impact screwdrivers. Average air consumption 6.0 CFM. CFM at full load 22.0. Free speed 12,400 RPM. Handle type - pistol. Length 6-1/2 inches. Throttle type - trigger. Torque 44 - 124 in-lbs.

Technical Specs

  • Item Air Screwdriver
  • Handle Type Inline
  • Clutch Type Impact Mechanism
  • Includes Lift Bail for Use with Tool Balancers
  • Operation Reversible
  • Duty Industrial
  • Overall Length 9-1/4"
  • Required Pressure 90 PSI
  • Free Speed 13,000 RPM
  • CFM @ Full Load 19.0
  • Throttle Type Lever
  • Torque Range Soft Draw 44 - 124 in.-lbs.
  • Air Inlet 1/4" NPT
  • Hex Bit 1/4"
  • Min. Hose Size 3/8"
  • Average CFM @ 15 Second Run Time 5.00

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list