Skip Content
SCREWDRIVER 8V W/ REAMER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREWDRIVER 8V W/ REAMER

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDCF681N2
  • Mfr. Model # DCF681N2
  • UNSPSC # 27112710
  • CATALOGUE PAGE # 407
  • Shipping Weight 1.1 lbs

Technical Specs

  • Handle Type Pistol
  • Includes (2) Batteries, Charger, Conduit Reamer, Kit Bag
  • Item Cordless Screw driver Kit
  • Max. Torque 23 in-lbs.
  • No Load RPM 0 to 430
  • Battery Included (2) BLDDCB080
  • Tool Weight 1.1 lbs.
  • Battery Capacity 1.0 Ah
  • Voltage 8.0
  • Tool Length 12-1/2"
  • Brushless Motor No
  • Chuck Size 1/4"
  • Battery Included / Bare Tool Battery Included
  • Cordless Tool Battery Type Li-Ion
  • Features Variable Speed, Reversing Control, Allows Illumination In Confined Areas Without Shadowing
  • Battery Pack Replacement 20UH17
  • Clutch Style Hex
  • Corded/Cordless Cordless

Compliance and Restrictions

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List