Skip Content
SCREWDRIVER 8-IN-1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREWDRIVER 8-IN-1

XCELITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # XCLXPMB8
  • Mfr. Model # XPMB8
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 100
  • Shipping Weight 0.41 lbs

Technical Specs

  • Finish Satin
  • Includes Phillips: No.1, No.2, No.3 Slotted: 1/8", 3/16" Torx: T15, T20, T25
  • Ratcheting No
  • Item Multi-Bit Driver
  • Number of Pieces 8
  • Bit Style Slotted, Phillips, Torx(R)
  • Driver Type 1/4" Hex
  • Overall Length 7"
  • Handle Design Ergonomic Cushion Grip
  • Shank Type Round
  • Shank Material Chrome-Molybdenum Vanadium Steel
  • Bit Retainer Type Quick Change

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list