SCREWDRIVER 7.2V 2 BATT KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SCREWDRIVER 7.2V 2 BATT KIT

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW920K2
  • Mfr. Model # DW920K2
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 407
  • Shipping Weight 7.35 lbs

Product Details

Voltage 7.2, 0 - 500 No Load RPM, Handle Type (2) Position, Battery Included (2) 6RM75, Includes Charger, (2) Batteries and Case

Technical Specs

  • Includes 1 Hr. Charger, (2) 7.2 V Compact Batteries, 2 Screw Driver Bits, Kit Box
  • Max. Torque 80 in-lbs.
  • Handle Type (2) Position
  • Battery Included (2) BLDDW9057
  • No Load RPM 0 to 500
  • Battery Capacity 1.2 Ah
  • Tool Weight 3.5 lbs.
  • Voltage 7.2
  • Tool Length 9-1/2"
  • Battery Included / Bare Tool Battery Included
  • Features Electric Brake Provides Increased Productivity, Heavy-Duty Metal Hinge Provides Secure And Sustained Two-Position Lock, Adjustable Two-Position Handle Allows For Operation As Both In-Line And Pistol-Grip, Industrial Quick-Release, Hex-Shank Chuck Allows For Quick Screwdriver Bit Change And Prevents Bit "Run-Out"
  • Item Cordless Screw driver Kit
  • Clutch Style 15 Position Adjustable with Drill Mode
  • Battery Pack Replacement 6RM75
  • Cordless Tool Battery Type NiCd
  • Chuck Size 1/4"
  • Corded/Cordless Cordless

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list