Skip Content
SCREWDRIVER 4 IN 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREWDRIVER 4 IN 1

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN32460
  • Mfr. Model # 32460
  • UNSPSC # 27111734
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.416 lbs

Technical Specs

  • Features Versatile with Interchangeable, Snap-In Blades, Supplied with Four Different Tips on Two Reversible Blades
  • Finish -
  • Item Screwdriver
  • Overall Length 7-5/8"
  • Standards ANSI/MIL
  • Ratcheting No
  • Bit Style Phillips, Slotted
  • Number of Pieces 4
  • Driver Type 4-in-1
  • Drive Size 1/4"
  • Handle Design Fluted
  • Shank Type Solid
  • Sizes Included PH1 x 3/16" Slotted, PH2 x 9/32" Slotted
  • Primary Application General Purpose
  • Shank Material Steel
  • Bit Retainer Type Quick Change
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Single End/Double End Double End
  • Screwdriver Bit Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list