Skip Content
SCREWDRIVER #3 SQUARE 9-7/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREWDRIVER #3 SQUARE 9-7/8IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSDR103
  • Mfr. Model # SDR103
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 89
  • Shipping Weight 0.355 lbs

Product Details

Square drive screwdriver. Shank size #3. Blade length 5-1/4 inches. Overall length 9-7/8 inches.

Technical Specs

  • Overall Length 9-7/8"
  • Item Square Drive Screwdriver
  • Shank Length 5-1/4"
  • Tip Size No. 3

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list