Skip Content
SCREWDRIVER #3 PHILLIPS 10-7/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREWDRIVER #3 PHILLIPS 10-7/8IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSDP743
  • Mfr. Model # SDP743
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 89
  • Shipping Weight 0.44 lbs

Product Details

Phillips screwdriver. Shank size #3. Blade length 6 inches. Overall length 10-7/8 inches.

Technical Specs

  • Item Phillips Screwdriver
  • Tip Size No. 3
  • Overall Length 10-7/8"
  • Shank Length 6"
  • Tip Style Phillips

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list