SCREWDRIVER 2SPD M12 BARE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREWDRIVER 2SPD M12 BARE

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2406-20
  • Mfr. Model # 2406-20
  • UNSPSC # 27112703
  • CATALOGUE PAGE # 407
  • Shipping Weight 2.08 lbs

Technical Specs

  • Max. Torque 275 in-lbs
  • Item Screwdriver
  • Handle Type T-Handle
  • Battery Included No
  • Battery Pack Replacement 48-11-2401 or 48-11-2402
  • Clutch Style Adjustable
  • No Load RPM 0 - 900
  • Tool Weight 1.8 lbs.
  • Voltage 12.0
  • Tool Length 6-3/4"
  • Chuck Size 1/4"
  • Battery Included / Bare Tool Bare Tool
  • Cordless Tool Battery Type Li-Ion
  • Features Belt Clip, LED Worklight
  • Includes Tool Only
  • Battery Capacity 1.5Ah
  • Corded/Cordless Cordless

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list