SCREWDRIVER #2 SQUARE 9-1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREWDRIVER #2 SQUARE 9-1/4IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSDR102
  • Mfr. Model # SDR102
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 89
  • Shipping Weight 0.28 lbs

Product Details

Square drive screwdriver. Shank size #2. Blade length 5 inches. Overall length 9-1/4 inches.

Technical Specs

  • Item Square Drive Screwdriver
  • Tip Size No. 2
  • Overall Length 9-1/4"
  • Shank Length 5"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list