!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SCREWDRIVER 1200RPM

SCREWDRIVER 1200RPM

MILWAUKEE

SCREWDRIVER 1200RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCREWDRIVER 1200RPM

SCREWDRIVER 1200RPM

MILWAUKEE

https://catalogue.grainger.ca/2023?hybris=true
  • Item # MTL6580-20
  • Mfr. Model # 6580-20
  • UNSPSC # 27112710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.8 lbs

Product Details

Clutch Torque, No Load RPM 0 - 1,200, 6.5 Amps @ 120V, Includes 1/4 In. Bit Top Holder, #2 Phillips Bit Tip, 6-7 3-1/2 In. Slotted Bit, Belt Clip

Technical Specs

  • Item Adjustable Clutch
  • Brushless Motor No
  • Max. Torque 140 in.-lb.
  • Free Speed 1,200 RPM
  • Screwdriver Type Metal Fastening Screw Gun
  • Clutch Type Adjustable Positive
  • Hex Bit 1/4 in
  • Variable Speed Yes
  • Plug Type Two-Prong
  • Current 6.5 A
  • Voltage 120VAC
  • Controller Required None
  • Handle Material Plastic
  • Trigger Lock No
  • Tool Weight 3.6 lb.
  • Overall Length 13 in
  • Features Multi Position Clutch: All Metal Gear Box: Durable
  • Tool Brand Milwaukee
  • Power Source Corded
  • Torque Range 0 ft-lb to 140 in-lb
  • Min. Torque 0 ft-lb
  • Drive Size 1/4 in
  • Chuck Size 1/4"
  • Drive Configuration Straight
  • Reversible Yes
  • Cord Length 10 ft
  • Duty General Duty
  • Application For Self Drilling Fasteners In Steel, Deck/Subfloor Installation And Drywall With #14 (1/4") Max Screw Size
  • Controller Input Voltage 120V AC
  • Handle Type Pistol Grip
  • Housing Material Plastic
  • Throttle Type Trigger
  • Overall Height 7 1/4 in
  • Overall Width 3 in
  • Includes 1/4" Bit Top Holder, #2 Phillips Bit Tip, 6-7 3-1/2" Slotted Bit, Belt Clip

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list