SCREWDRIVER 1/4IN FUEL 2 SPEED KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SCREWDRIVER 1/4IN FUEL 2 SPEED KIT

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2402-22
  • Mfr. Model # 2402-22
  • UNSPSC # 27112703
  • CATALOGUE PAGE # 407
  • Shipping Weight 7.7 lbs

Product Details

POWERSTATE(TM) brushless motor. M12(TM) Fuel(TM) provides up to 10x the motor life, 2x more power and 4x more runtime. Kit includes: (2) batteries, 30 minute charger, belt clip and carrying case.

Technical Specs

  • Handle Type T-Handle
  • Includes (1) M12 Fuel(TM) 1/4" Hex 2 Speed Screwdriver (Bare Tool) (2402-20), (2) M12 Redlithium(TM) 2 Compact Battery Pack (48-11-2420), (1) M12(TM) Lithium ion Battery Charger (48-59-2401), (1) Belt Clip, (1) Hard Carrying Case
  • Item Cordless Screw driver Kit
  • Max. Torque 325 in.-lbs.
  • Battery Included (2) MTL48-11-2420
  • Tool Weight 2.0 lbs.
  • Voltage 12.0
  • No Load RPM 0 to 450/0 to 1700
  • Battery Capacity 2.0 Ah
  • Chuck Size 1/4"
  • Battery Included / Bare Tool Battery Included
  • Tool Length 6-3/4"
  • Brushless Motor Yes
  • Cordless Tool Battery Type Li-Ion
  • Features Powerstate(TM) Brushless Motor, Redlithium(TM) Battery Technology, Redlink Plus(TM) Intelligence
  • Battery Pack Replacement 38D763
  • Clutch Style 1/4" Hex Quick Change
  • Corded/Cordless Cordless

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list