Skip Content
SCREWDRIVER 1/4IN 12V KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREWDRIVER 1/4IN 12V KIT

INGERSOLL-RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRGD1410K2
  • Mfr. Model # D1410K2
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 407
  • Shipping Weight 3.5 lbs

Technical Specs

  • Handle Type Pistol Grip
  • Includes Screwdriver, (2) Batteries, Charger, Bag
  • Max. Torque 205 in-lbs
  • Item Screwdriver
  • Tool Weight 1.5 lbs.
  • Voltage 12.0
  • Clutch Style 15 Position
  • Battery Included (2) IRGBL1203
  • No Load RPM 400/1,600
  • Battery Capacity 2.0 Ah
  • Tool Length 5-1/8"
  • Chuck Size 1/4"
  • Battery Included / Bare Tool Battery Included
  • Cordless Tool Battery Type Li-Ion
  • Features Optimized for Work on Metal and Synthetic Surfaces, 2-Speeds and 15-Position Clutch Support Both Drilling and Fastening, Lightweight Design and Small Handles Making Tools More Ergonomic and Comfortable to Hold, Variable-Speed Switch With Electronic Brake,
  • Battery Pack Replacement 20UJ09
  • Corded/Cordless Cordless

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list