Skip Content
SCREWDRIVER 1/4 NUT RUNNER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREWDRIVER 1/4 NUT RUNNER

INGERSOLL-RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRG1RLN2S5
  • Mfr. Model # 1RLN2S5
  • UNSPSC # 27131501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.45 lbs

Technical Specs

  • Item Pneumatic Nut Runner
  • Drive Size 1/4"
  • Drive System Reversible Auto Shutoff
  • Overall Length 12-1/2"
  • Throttle Lever
  • CFM @ Full Load 13.0
  • Head Width 1"
  • Free Speed 700 RPM
  • Required Pressure 90 PSI
  • Air Inlet 1/8" NPT
  • Torque Range Soft Draw 3.5 - 46 in.-lbs.
  • Base to Top 1-1/4"
  • Min. Hose Size 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list