Skip Content
SCREWDRIVER 0-2500 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREWDRIVER 0-2500 RPM

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTFS2701
  • Mfr. Model # FS2701
  • UNSPSC # 27112710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.3 lbs

Technical Specs

  • Application Drywall, Fastening, Framing, Tek
  • Includes Tool Only
  • Features Variable Speed, Reversible, LED Job Light For Maximum Efficiency In Low Light Conditions
  • Item Screwdriver
  • No Load RPM 0 to 2500
  • Amps 6.0
  • Bearing Type Ball
  • Max. Torque Not Specified
  • Control Module Required None
  • Tool Weight 4 lb.
  • Tool Length 11-1/8"
  • Corded/Cordless Corded
  • Tool Speed Control Variable
  • Cord 8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list