!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SCREWDRIVER, TORQUE CONTROL VSR

SCREWDRIVER, TORQUE CONTROL VSR

DEWALT

SCREWDRIVER, TORQUE CONTROL VSR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCREWDRIVER, TORQUE CONTROL VSR

SCREWDRIVER, TORQUE CONTROL VSR

DEWALT

https://catalogue.grainger.ca/2023?hybris=true
  • Item # BLDDW269
  • Mfr. Model # DW269
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.2 lbs

Product Details

Electric screwdriver, VERSA-CLUTCH torque adjustment system, metal nose and gear case, 6.5 amps, 0-2500 RPM, maximum fastener size #14, 164 torque in.-lbs.

Technical Specs

  • Item Vsr Versa Clutch(TM) Screwgun
  • Application For Self Drilling Fasteners in Steel, Deck/ Subfloor Installation and Drywall with #14 (1/4") Max Screw Size
  • Controller Required None
  • Features Helical Cut Steel and Heat Treated Gears, Versa Clutch(R) Torque Adjustment System, Metal Nose and Gear Case, High Power Motor, Two Finger Trigger, Excellent Ergonomics Offers Less User Fatigue
  • Max. Torque 344 in.-lb.
  • Voltage 110 - 120
  • Tool Weight 3.7 lb.
  • Includes 1/64" Depth Adjustment, Soft Grip Handle, Clutch Override, Mag Bit Holder

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list