Skip Content
SCREW WOOD TAP PN/RD RBT 8X1/2 1C/B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW WOOD TAP PN/RD RBT 8X1/2 1C/B

ROBERTSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLR40046
  • Mfr. Model # 40046
  • UNSPSC # 31161507
  • CATALOGUE PAGE # 1032
  • Shipping Weight 0.34 lbs

Product Details

Pan head tapping screw, square drive, zinc plated. Size 8 x 1/2 inch.

Technical Specs

  • Package Quantity 100
  • Size 8
  • Finish Zinc Plated
  • Item Tapping Screw
  • Length 1/2"
  • Material Plastic or Wood
  • Driver Size #2
  • Drive Type Square
  • Head Type Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list