SCREW WOOD TAP PN/RD RBT 6X3/8 1C/B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SCREW WOOD TAP PN/RD RBT 6X3/8 1C/B

ROBERTSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLR40119
  • Mfr. Model # 40119
  • UNSPSC # 31161507
  • CATALOGUE PAGE # 1032
  • Shipping Weight 0.18 lbs

Product Details

Pan head tapping screw, square drive, zinc plated. Size 6 x 3/8 inch.

Technical Specs

  • Package Quantity 100
  • Size 6
  • Item Screw Wood Tap
  • Length 3/8"
  • Finish Zinc Plated
  • Material Wood
  • Driver Size #1
  • Drive Type Square
  • Head Type Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list