Skip Content
SCREW WOOD RND ROBERT 8X1 8M/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW WOOD RND ROBERT 8X1 8M/CA

ROBERTSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLR50926
  • Mfr. Model # 50926
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 1032
  • Shipping Weight 0.005 lbs

Product Details

Round head robertson steel kwixin wood screw. Size 8 x 1 inch.

Technical Specs

  • Size 8
  • Finish Zinc Plated
  • Item Screw Wood
  • Length 1"
  • Material Wood
  • Drive Type Recex
  • Driver Size #2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list