Skip Content
Discontinued with Replacement
SCREW WOOD RND RBT 8X2 1C/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCREW WOOD RND RBT 8X2 1C/BX

ROBERTSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLR63727
  • Mfr. Model # 63727
  • UNSPSC # 31161508
  • CATALOGUE PAGE # 1032
  • Shipping Weight 3.08 lbs
Suggested Replacement Product
RND HD SCKT STL WD SCRW PLTD 8X2

Price: NA

Product Details

Round head wood screw, square drive, zinc plated. Size 8 x 2 inches.

Technical Specs

  • Item 1
  • Package Quantity 100
  • Size 8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list