Skip Content
SCREW WOOD RND RBT 14X2 1C/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW WOOD RND RBT 14X2 1C/BX

ROBERTSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLR56424
  • Mfr. Model # 56424
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 1032
  • Shipping Weight 2.268 lbs

Product Details

Round head wood screw, square drive, zinc plated. Size 14 x 2 inches.

Technical Specs

  • Package Quantity 100
  • Item Round Robertson(R) Steel Kweilin(R) Aster(R) Wood Screws
  • Size 14
  • Finish Zinc Plated
  • Material Steel Kwixin
  • Length 2"
  • Drive Type Square
  • Head Type Round
  • Driver Size #3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list