Skip Content
SCREW WOOD RND RBT 14X2-1/2 1C/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW WOOD RND RBT 14X2-1/2 1C/BX

ROBERTSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLR56425
  • Mfr. Model # 56425
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 1032
  • Shipping Weight 2.815 lbs

Product Details

Round head wood screw, square drive, zinc plated. Size 14 x 2-1/2 inches.

Technical Specs

  • Item Round Robertson(R) Steel Kweilin(R) Aster(R) Wood Screws
  • Size 14
  • Package Quantity 100
  • Finish Zinc Plated
  • Length 2-1/2"
  • Material Steel Kwixin
  • Drive Type Square
  • Head Type Round
  • Driver Size #3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list