Skip Content
SCREW WOOD FL ROBERT 8X3-1/2 1000/C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW WOOD FL ROBERT 8X3-1/2 1000/C

ROBERTSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLR43162
  • Mfr. Model # 43162
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 1031
  • Shipping Weight 0.02 lbs

Product Details

Flat head robertson, steel Kwixin(R) wood screw, bulk. Size 8 x 3-1/2 inches.

Technical Specs

  • Size 8
  • Finish Zinc Plated
  • Package Quantity 1000
  • Length 3-1/2"
  • Material Wood
  • Item Screw Wood
  • Driver Size #2
  • Drive Type Square

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list