SCREW WOOD FL ROBERT 6X2 4M/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW WOOD FL ROBERT 6X2 4M/CA

ROBERTSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLR48455
  • Mfr. Model # 48455
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 1031
  • Shipping Weight 22.36 lbs

Product Details

Flat head robertson, steel Kwixin(R) wood screw, bulk. Size 6 x 2 inches.

Technical Specs

  • Size 6
  • Finish Zinc Plated
  • Item Screw Wood
  • Length 2"
  • Material Wood
  • Package Quantity 5000
  • Drive Type Square
  • Driver Size #1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list