Skip Content
SCREW WOOD FL RBT 14X2 1C/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW WOOD FL RBT 14X2 1C/BX

ROBERTSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLR55478
  • Mfr. Model # 55478
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 1031
  • Shipping Weight 1.97 lbs

Product Details

Flat head wood screw, square drive, zinc plated. Size 14 x 2 inches.

Technical Specs

  • Package Quantity 100
  • Size 14
  • Finish Zinc Plated
  • Item Tapping Screws
  • Material Steel
  • Length 2"
  • Driver Size #3
  • Drive Type Square

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list