Skip Content
SCREW WOOD FL RBT 12X3-1/2 1C/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW WOOD FL RBT 12X3-1/2 1C/BX

ROBERTSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLR56385
  • Mfr. Model # 56385
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 1031
  • Shipping Weight 2.5 lbs

Product Details

Flat head wood screw, square drive, zinc plated. Size 12 x 3-1/2 inches.

Technical Specs

  • Size 12
  • Package Quantity 100
  • Finish Zinc Plated
  • Length 3"
  • Material Steel Kwixin
  • Item Flat Robertson(R) Steel Lo-root(R) Aster(R) Wood Screw - 4 Lugs
  • Drive Type Square
  • Driver Size #3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list