Skip Content
SCREW WOOD FL RBT 10X3 1C/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW WOOD FL RBT 10X3 1C/BX

ROBERTSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLR48448
  • Mfr. Model # 48448
  • UNSPSC # 31161508
  • CATALOGUE PAGE # 1031
  • Shipping Weight 1.65 lbs

Product Details

Flat head wood screw, square drive, zinc plated. Size 10 x 3 inches.

Technical Specs

  • Package Quantity 100
  • Size 10
  • Item Screw Wood
  • Finish Zinc Plated
  • Length 3"
  • Material Wood
  • Drive Type Square
  • Driver Size #2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list