SCREW WOOD FL RBT 10X1-1/4 1C/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW WOOD FL RBT 10X1-1/4 1C/BX

ROBERTSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLR51070
  • Mfr. Model # 51070
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 1031
  • Shipping Weight 0.725 lbs

Product Details

Flat head wood screw, square drive, zinc plated. Size 10 x 1-1/4 inches.

Technical Specs

  • Package Quantity 100
  • Size 10
  • Finish Zinc Plated
  • Item Screw Wood
  • Material Wood
  • Length 1-1/4"
  • Drive Type Square
  • Driver Size #2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list