Discontinued with Replacement
SCREW WOOD BRS RND SLT 8X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SCREW WOOD BRS RND SLT 8X1

PAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPC190-141
  • Mfr. Model # 190-141
  • UNSPSC # 31161508
  • CATALOGUE PAGE # 1017
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
SCREW BRS RND SOC 8X1

Your Price: NA

Product Details

Wood screw, round head, slotted, brass. Size 8 x 1 inch.

Technical Specs

  • Package Quantity 100
  • Size 8
  • Item Screw Wood
  • Material Brass
  • Length 1"
  • Drive Type Slotted
  • Head Type Round
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list