Skip Content
SCREW WOOD BRS RND SLT 4X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW WOOD BRS RND SLT 4X1

PAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPC190-047
  • Mfr. Model # 190-047
  • UNSPSC # 31161508
  • CATALOGUE PAGE # 1017
  • Shipping Weight 1.0 lbs

Product Details

Wood screw, round head, slotted, brass. Size 4 x 1 inch.

Technical Specs

  • Package Quantity 100
  • Size 4
  • Item Screw Wood
  • Length 1"
  • Material Brass
  • Drive Type Slotted
  • System of Measurement Inch
  • Head Type Round

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list