Skip Content
SCREW WOOD BRS RND SLT 12X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW WOOD BRS RND SLT 12X3

PAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPC190-261
  • Mfr. Model # 190-261
  • UNSPSC # 31161508
  • CATALOGUE PAGE # 1017
  • Shipping Weight 1.0 lbs

Product Details

Wood screw, round head, slotted, brass. Size 12 x 3 inches.

Technical Specs

  • Package Quantity 100
  • Size 12
  • Item Screw Wood
  • Material Brass
  • Length 3"
  • Head Type Round
  • Drive Type Slotted
  • System of Measurement Inch

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list