Skip Content
SCREW WOOD BRS FL SLT 5X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW WOOD BRS FL SLT 5X1

PAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPC189-067
  • Mfr. Model # 189-067
  • UNSPSC # 31161508
  • CATALOGUE PAGE # 1017
  • Shipping Weight 1.0 lbs

Product Details

Wood screw, flat head, brass. Size 5 x 1 inch.

Technical Specs

  • Size 5
  • Package Quantity 100
  • Item Screw
  • Length 1"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list