SCREW WOOD BRS FL SLT 10X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW WOOD BRS FL SLT 10X1

PAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPC189-193
  • Mfr. Model # 189-193
  • UNSPSC # 31161508
  • CATALOGUE PAGE # 1017
  • Shipping Weight 1.0 lbs

Product Details

Wood screw, flat head, brass. Size 10 x 1 inch.

Technical Specs

  • Package Quantity 100
  • Size 10
  • Material Brass
  • Item Screw Wood
  • Length 1"
  • Drive Type Square
  • System of Measurement Inch

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list