SCREW TRUSS COMBO 6-32X5/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW TRUSS COMBO 6-32X5/16

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ4074SS
  • Mfr. Model # Z4074SS
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.205 lbs

Product Details

18.8 stainless steel combo truss head machine screws. Thread size 6-32, length 5/16 inch, head diameter 5/16 inch, head height 5/64 inch and combo drive.

Technical Specs

  • Package Quantity 5
  • Thread Size 6"-32 x 5/16
  • Finish Plain
  • Item Combo Truss Head Machine Screws
  • Material 18-8 Stainless Steel
  • Type Combo Drive Posts
  • Drive Type Combo (Phillips/ Slotted)
  • Head Height 5/64"
  • Head Width 5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list