Skip Content
SCREW TP SS18-8 FLT CSK PH 14X1-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW TP SS18-8 FLT CSK PH 14X1-1/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51680.024.0125
  • Mfr. Model # U51680.024.0125
  • UNSPSC # 31161507
  • CATALOGUE PAGE # 991
  • Shipping Weight 6.1 lbs

Technical Specs

  • Application Thread Forming
  • Length 1-1/4"
  • Item Tapping Sheet Metal Screw
  • Drive Type Phillips
  • Size #14
  • Package Quantity 100
  • Material 18-8 Stainless Steel
  • Driver Size #3
  • Head Type Flat Countersunk
  • Head Height 0.148"
  • Meets/Exceeds ASME B18.6.3
  • Hex Width 0.427" - 0.462"
  • Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list