SCREW TP SS18-8 FLT CSK PH 14X1-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW TP SS18-8 FLT CSK PH 14X1-1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51680.024.0150
  • Mfr. Model # U51680.024.0150
  • UNSPSC # 31161507
  • CATALOGUE PAGE # 991
  • Shipping Weight 7.2 lbs

Technical Specs

  • Length 1-1/2"
  • Application Thread Forming
  • Material 18-8 Stainless Steel
  • Item Tapping Sheet Metal Screw
  • Package Quantity 100
  • Size #14
  • Meets/Exceeds ASME B18.6.3
  • Head Height 0.148"
  • Drive Type Phillips
  • Driver Size #3
  • Head Type Flat Countersunk
  • Hex Width 0.427" - 0.462"
  • Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list