Skip Content
SCREW TK 14X7/8 N/WHR CLMASL 5M/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW TK 14X7/8 N/WHR CLMASL 5M/BX

ITW BUILDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLX1790
  • Mfr. Model # 1790
  • UNSPSC # 31161506
  • CATALOGUE PAGE # 1041
  • Shipping Weight 1.0 lbs

Product Details

Metal self drilling screws are best for speed and accuracy, ideal for medium duty applications and for attaching steel to medium gauge steel framing or purlins where greater sheer strength is required. Metal to metal applications up to 0.210 inch thick st

Technical Specs

  • Thread Size 1/4"-14
  • Head Angle (Deg.) 90
  • Hex Width 5/16"
  • Drill Point Size TEKS 1
  • Length 7/8"
  • Application Stitching Roof Deck, Wall Panel Side Laps or Duct Work
  • Item Self-drilling Fasteners
  • Material Carbon Steel
  • Finish Climaseal Coating
  • Type Imperial
  • Drive Type Hex Unslotted
  • Driver Size 5/16"
  • Meets/Exceeds ICC ESR-1976, FM, ICBO 3056
  • Head Color Gray
  • Head Dia. 0.25"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list