Skip Content
SCREW,THD CUT,1/4-20X2 IN L,PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SCREW,THD CUT,1/4-20X2 IN L,PK100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS6YE73
  • Mfr. Model # 6YE73
  • UNSPSC # 31161512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.24 lbs

Technical Specs

  • Finish Black Phosphate
  • Length 2"
  • Item Thread Cutting Screw
  • Material Case Hardened Steel
  • Package Quantity 100
  • Type F
  • Thread Size 1/4-20
  • Driver Size T30
  • Head Angle (Deg.) 82-80
  • Head Type Flat
  • Meets/Exceeds ASME B18.6.3-2010
  • Drive Type Star
  • Head Dia. 0.477"-0.442"
  • Head Height 0.153" (Ref)
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list