Skip Content
SCREW,THD CUT,1/4-20X1 IN L,PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCREW,THD CUT,1/4-20X1 IN L,PK25

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS1HA52
  • Mfr. Model # 1HA52
  • UNSPSC # 31161512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.42 lbs

Technical Specs

  • Finish Zinc Plated
  • Item Thread Cutting Screw
  • Thread Size 1/4-20
  • Material Case Hardened Steel
  • Length 1"
  • Drive Type Phillips
  • Package Quantity 25
  • Type F
  • Head Type Pan
  • Driver Size #3
  • Meets/Exceeds ASME B18.6.3-2010
  • Head Dia. 0.477"-0.442"
  • Head Height 0.153" (Ref)
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list