Skip Content
SCREW TAPP PH OVAL #8X3 T-A 18-8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW TAPP PH OVAL #8X3 T-A 18-8

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS1POA8-300
  • Mfr. Model # 1POA8-300
  • UNSPSC # 31161507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.43 lbs

Product Details

Oval head, Phillips, type A tapping screw. Size 8 x 3 inches.

Technical Specs

  • Size 8
  • Package Quantity 50
  • Material Stainless steel
  • Length 3"
  • Item Tapping Screw
  • Drive Type Phillips
  • Driver Size 8 x 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list