Skip Content
SCREW TAPP PH FL T-A #4X1IN 18-8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW TAPP PH FL T-A #4X1IN 18-8

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS1PFA4-100
  • Mfr. Model # 1PFA4-100
  • UNSPSC # 31161507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.89 lbs

Product Details

18.8 stainless steel, flat head, Phillips, type A tapping screw. Size 4 x 1 inch.

Technical Specs

  • Package Quantity 100
  • Size 4
  • Length 4"
  • Item Tapping Screw
  • Material Stainless steel
  • Drive Type Phillips
  • Driver Size 4 x 1"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list