Skip Content
SCREW TAPP PH FL T-A #14X4IN 18-8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW TAPP PH FL T-A #14X4IN 18-8

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS1PFA25-400
  • Mfr. Model # 1PFA25-400
  • UNSPSC # 31161507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.67 lbs

Product Details

18.8 stainless steel, flat head, Phillips, type A tapping screw. Size 14 x 4 inches.

Technical Specs

  • Size 14
  • Package Quantity 25
  • Material Stainless steel
  • Item Tapping Screw
  • Length 4"
  • Drive Type Phillips
  • Driver Size 14 x 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list