Skip Content
SCREW TAPCON 3/16X2-3/4 PHIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW TAPCON 3/16X2-3/4 PHIL

ITW BUILDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLX3140
  • Mfr. Model # 3140
  • UNSPSC # 31162101
  • CATALOGUE PAGE # 1083
  • Shipping Weight 0.02 lbs

Product Details

Masonry anchor cuts its own threads into concrete, block, or brick. Ideal for window and door frame installations and Z bar to masonry. Phillips 3/16 inch x 2-3/4 inches, 100 per box.

Technical Specs

  • Ultimate Tension (Lbs.) 220/340
  • Drill Bit Size 5/32" x 4-1/2"
  • Ultimate Shear (Lb.) 400/730
  • Item Tapcon Anchors Screw
  • Application Exterior insulation systems to masonry.
  • Anchor Dia. 3/16"
  • Min. Embedment 1"
  • Max. Work Thickness 1-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list