Skip Content
SCREW TAPCON 1/4X5 HEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SCREW TAPCON 1/4X5 HEX

ITW BUILDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLX3280
  • Mfr. Model # 3280
  • UNSPSC # 31162101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Product Details

Original fast and easy self-drilling anchor is ideal for window and door frame installations and Z bar to masonry. HWH 1/4 inch x 5 inches, 100 per box.

Technical Specs

  • Ultimate Tension (Lbs.) 250/500
  • Ultimate Shear (Lb.) 620/1000
  • Drill Bit Size 3/16" x 6-1/2"
  • Application Exterior insulation systems to masonry.
  • Item Tapcon Anchors Screw
  • Material Carbide
  • Package Quantity 100
  • Length 5"
  • Type HWH
  • Head Style Flat and Hex Head
  • Max. Work Thickness 4"
  • Anchor Dia. 1/4"
  • Min. Embedment 1"
  • Edge Distance 2-1/2"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List