Skip Content
SCREW TAPCON 1/4X4 HEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW TAPCON 1/4X4 HEX

ITW BUILDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLX3270
  • Mfr. Model # 3270
  • UNSPSC # 31162101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Product Details

Original fast and easy self-drilling anchor is ideal for window and door frame installations and Z bar to masonry. HWH 1/4 inch x 4 inches, 100 per box.

Technical Specs

  • Type HWH
  • Ultimate Shear (Lb.) 620/1000
  • Drill Bit Size 3/16" x 5-1/2"
  • Ultimate Tension (Lbs.) 250/500
  • Item Tapcon Anchors Screw
  • Application Exterior insulation systems to masonry.
  • Length 4"
  • Material Carbide
  • Package Quantity 100
  • Head Style Flat and Hex Head
  • Edge Distance 2-1/2"
  • Min. Embedment 1"
  • Anchor Dia. 1/4"
  • Max. Work Thickness 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list