Skip Content
SCREW TAPCON 1/4X3-1/4 HEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW TAPCON 1/4X3-1/4 HEX

ITW BUILDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLX3250
  • Mfr. Model # 3250
  • UNSPSC # 31162101
  • CATALOGUE PAGE # 1083
  • Shipping Weight 0.03 lbs

Product Details

Original fast and easy self-drilling anchor is ideal for window and door frame installations and Z bar to masonry. HWH 1/4 inch x 3-1/4 inches, 100 per box.

Technical Specs

  • Ultimate Tension (Lbs.) 250/500
  • Drill Bit Size 3/16" x 5-1/2"
  • Ultimate Shear (Lb.) 620/1000
  • Item Tapcon Anchors Screw
  • Application Exterior insulation systems to masonry.
  • Anchor Dia. 1/4"
  • Max. Work Thickness 2-1/4"
  • Min. Embedment 1"
  • Edge Distance 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list