Skip Content
SCREW TAP ZP PAN SLT/PH14X1-1/2BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW TAP ZP PAN SLT/PH14X1-1/2BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB26661.024.0150
  • Mfr. Model # B26661.024.0150
  • UNSPSC # 31161507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.2 lbs

Technical Specs

  • Application Thread Forming
  • Length 1-1/2"
  • Finish Zinc Plated
  • Item Tapping Sheet Metal Screw
  • Material Case Hardened Steel
  • Size #14
  • Driver Size #3
  • Drive Type Slotted/Phillips
  • Head Type Pan
  • Head Height 0.156" - 0.169"
  • Hex Width 0.457" - 0.476"
  • Meets/Exceeds ASME B18.6.3
  • Package Quantity 1000
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list