Skip Content
SCREW TAP ZP PAN SLT/PH 8X1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW TAP ZP PAN SLT/PH 8X1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU26661.016.0050
  • Mfr. Model # U26661.016.0050
  • UNSPSC # 31161507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Technical Specs

  • Finish Zinc Plated
  • Application Thread Forming
  • Item Tapping Sheet Metal Screw
  • Material Case Hardened Steel
  • Package Quantity 100
  • Drive Type Slotted/Phillips
  • Driver Size #2
  • Size #8
  • Head Type Pan
  • Length 1/2"
  • Meets/Exceeds ASME B18.6.3
  • Head Height 0.105" - 0.115"
  • Hex Width 0.306" - 0.322"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list