Skip Content
SCREW TAP ZP PAN SLT/PH 14X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW TAP ZP PAN SLT/PH 14X1

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU26661.024.0100
  • Mfr. Model # U26661.024.0100
  • UNSPSC # 31161507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.5 lbs

Technical Specs

  • Finish Zinc Plated
  • Item Tapping Sheet Metal Screw
  • Application Thread Forming
  • Length 1"
  • Material Case Hardened Steel
  • Package Quantity 100
  • Size #14
  • Head Type Pan
  • Hex Width 0.457" - 0.476"
  • Driver Size #3
  • Head Height 0.156" - 0.169"
  • Drive Type Slotted/Phillips
  • Meets/Exceeds ASME B18.6.3
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list